
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
982380FZN
Zoro #
G002037209
UPC #
887000000000
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
11.618 in
Nominal Thickness
22.1 mm
Inside Diameter
7.831 in
Height
42.7 mm
Mounting Hole Bolt Circle Diameter
4.409 in
Center Hole Diameter
2.638 in
Discard Thickness
0.764 in
Bolt Hole Dia.
0.602 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Holes
5
Style
Smooth-Plain
Type
Vented
Surface Finish
Smooth
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.