
BRAKE ROTORS OEM OE Replacement NonCoated Single (Discontinued)
- Mfr # 682263P
- Zoro # G308263753
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
682263P
Zoro #
G308263753
UPC #
887213306965
Country of Origin
China
Dimensions
Outside Dia. (In.)
13.228 in
Bolt Hole Dia. (mm)
15.6 mm
Nominal Thickness
0.945 in
Height
1.772 in
Mounting Hole Bolt Circle Diameter
135 mm
Center Hole Diameter
3.547 in
Discard Thickness
0.886 in
Inside Diameter
245 mm
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
6
Type
Vented
Bolt Holes
6
Material
Cast Iron
Surface Finish
Smooth
Brake Surface Type
Non-Directional
Grade Type
Regular
Construction
Full Cast
Description
Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.