Zoro Homepage

Disc Brake Rotor Only Br900348,980476R

  • Mfr # 980476R

  • Zoro # G4785780


product price: $30.39
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
4
Bolt Hole Dia. (mm)
14.55 mm
Nominal Thickness
0.866 in
Height
1.811 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980476R
Zoro #
G4785780
UPC #
886708022854
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
14.55 mm
Nominal Thickness
0.866 in
Height
1.811 in
Outside Dia.
255 mm
Discard Thickness
19 mm
Center Hole Diameter
55.1 mm
Mounting Hole Bolt Circle Diameter
3.93 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
4
Material
High Carbon Cast Iron
Bolt Holes
4
Style
Smooth-Plain
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.