Zoro Homepage

Disc Brake Rotor Only-Dih Park, 66670R

  • Mfr # 66670R

  • Zoro # G4768527


product price: $58.15
/ea

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
13.15 in
Lug Hole Quantity
5
Nominal Thickness
0.556 in
Height
2.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66670R
Zoro #
G4768527
UPC #
829352365847
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
13.15 in
Nominal Thickness
0.556 in
Height
2.21 in
Discard Thickness
0.472 in
Bolt Hole Dia.
0.56 in
Center Hole Diameter
87.4 mm
Mounting Hole Bolt Circle Diameter
5.315 in

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Bolt Holes
5
Style
Smooth-Plain
Type
Solid
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.