Shop RAYBESTOS

Frict Brake Pad Set, Pgd655Am

  • Mfr # PGD655AM

  • Zoro # G4387182


product price:  $39.29
/ea

Key Features

Material
Semi-Metallic
Features
Chamfered Edges; Pad Shims Attached
Includes
Mounting Hardware; Pad Shims
Friction Material Attachment
Integrally Molded
Inner Pad Thickness
0.695 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PGD655AM
Zoro #
G4387182
UPC #
30999584076
Country of Origin
Unknown

Dimensions

Inner Pad Thickness
0.695 in
Outer Pad Width
8.67 in
Outer Pad Thickness
0.695 in
Inner Pad Width
8.67 in
Outer Pad Height
1.76 in
Inner Pad Height
1.76 in

Details

Item
Brake Pad
Material
Semi-Metallic
Features
Chamfered Edges; Pad Shims Attached
Includes
Mounting Hardware; Pad Shims
Friction Material Attachment
Integrally Molded
Friction Material Composition
Metallic
Friction Material Slot Type
Slotted
Pad Shim Attachment Type
Staked
Dust Level
Medium

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.