This item is Discontinued.

Raybestos Lexus Es300H 13-16 Rotor, 980973 980973

Lexus Es300H 13-16 Rotor, 980973 (Discontinued)

  • Mfr # 980973
  • Zoro # G4793989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
980973
Zoro #
G4793989
UPC #
887213014846
Country of Origin
Unknown

Dimensions

Nominal Thickness
28 mm
Inside Diameter
7.449 in
Height
49.4 mm
Outside Dia.
296 mm
Discard Thickness
25 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in
Center Hole Diameter
62 mm
Bolt Hole Dia.
0.566 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Surface Finish
Smooth
Style
Smooth-Plain
Bolt Holes
5
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.