This item is Discontinued.

Raybestos Lexus Ls430 01-06 Rotor, 980199 980199

Lexus Ls430 01-06 Rotor, 980199 (Discontinued)

  • Mfr # 980199
  • Zoro # G4790592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
980199
Zoro #
G4790592
UPC #
829352607763
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.205 in
Nominal Thickness
0.63 in
Height
67.2 mm
Center Hole Diameter
62 mm
Discard Thickness
14.5 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in
Bolt Hole Dia.
0.573 in

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
Cast Iron
Type
Vented
Style
Smooth-Plain
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.