Shop All Heat Shrink Tubing
Raychem
Shrink End Cp, 2.17in ID, Bk, 5-5/16in, PK20
Mfr # ESC-4/A (B20)
Zoro # G9247752
product price: $165.99
/pk 20, $8.30/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 2.17 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.98 in
- Shrink Tubing Type Heat Shrink End Cap
Product Information
- Brand Raychem
- MFR # ESC-4/A (B20)
- Zoro # G9247752
- Country of Origin India
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 5.3125 in |
Use Shrink Tubing With Wire Size | 750 to 1500 kcmil |
Use With Wire Size | 750 MCM to 1500 MCM |
Length | 5.31 in |
Length (Straight Wireway) | 5.31 in |
Details
Description
Single Wall End Cap, I.D. Before Shrinking 2.17 in, I.D. After Shrinking 0.98 in, Temp. Range -67 Degrees to 275 Degrees F, Shrink Ratio 2.5:1, Length 5.31 in, Heavy Wall, Use With Wire Size 750 MCM to 1500 MCM, Wall Thickness After Shrinking 0.17 in, Material Polyolefin, Shrink Tubing Properties Solvent Resistant, Flame Retardant No, Color Black, Adhesive Lined No, Application General, Dielectric Strength 1,000 V, Min. Shrink Temp. 203 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box, 16 cu in, Round Box, Aluminum (5361-1)
- EATON B-LINE J-Hook, 1/2In Flange, 1 5/16In Max Cap (BCH21-C2)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Gr (NK688MGR)
- HUBBELL 30A Watertight Locking Connector 4P 5W 277/480VAC L22-30R (HBL29W82)
- RAYCHEM PIPE HEATING CABLE COMPONENT END SEAL KIT WIRE SPLICE KIT & HEAT SHRINK TUBING (PMKG-LE)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/8" Inside Diameter - 4' Long Stick - Black (HS376-BK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Brown (HS367-S100-BROWN)
- 3M Shrink Tubing, 0.125in ID, Black, 6in, PK100 (EPS200-1/8-6"-BLACK-10-10 PC PKS)
- 3M Shrink Tubing, 2.0in ID, Black, 25ft (ITCSN-2000-25'-BLACK-REEL)
- PANDUIT Heat Shrink Label Cassette, 1x0.34, PK100 (H100X034H1C)
- IDEAL Shrink End Cap, 1.38in ID, Bk, 3-5/16in, PK5 (46-383)
- Raychem Heat Shrink Tubing