Zoro Homepage

Compression Spring, Medium Duty, PK3

  • Mfr # 020120000

  • Zoro # G2284786


product price: $9.89
/pk 3, $3.30/ea

Key Features

Type
Medium Duty
Material
Steel
Overall Length
1 1/4 in
Outside Dia.
1.3125 in
Wire Dia.
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020120000
Zoro #
G2284786
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1 1/4 in
Outside Dia.
1.3125 in
Wire Dia.
0.125 in
Compressed Length
0.59 in
For Hole Size
1 31/64 in
For Rod Size
7/8 in
Wire Diameter
0.13 in
Free Length
1 1/4 in
Outside Diameter
1.48 in
Inside Diameter
0.88 in
Compatible Rod Size
7/8 in

Details

Type
Medium Duty
Material
Steel
Spring Rate
120 lb/in
Color
Gray
Item
Compression Spring
Load (Lbs.)
30 lb
End Type
Closed, Not Ground
Finish
Oil
Deflection @ Load
0.25 in
Wire Type
Round
Meets/Exceeds
ASTM A227/A228 and AMS 5112
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A227, ASTM A230

Description

Compression Spring, Medium Duty, Color Silver, Standard Steel, Finish Oil, Overall Length 1-1/4 In., Outside Dia. 1-5/16 In., Wire Type Round, Wire Dia. 0.125 In., End Type Squared Unground, For Hole Size 1-31/64 In., For Rod Size 7/8 In., Compressed Length 0.590 In., Load (Lbs.) 30.00, Deflection @ Load 0.25 In., Spring Rate 120.00 lb./in., Meets/Exceeds ASTM A227/A228 and AMS 5112, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.