Zoro Homepage

Compression Spring, Overall 57/64" L, PK10

  • Mfr # C01480230880M

  • Zoro # G3292508


product price: $27.49
/pk 15, $1.83/ea
Sold in multiples of 8 for $219.92

Key Features

Type
Heavy Duty
Material
Spring Wire
Outside Dia.
0.148 in
Wire Dia.
0.023 in
Compressed Length
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01480230880M
Zoro #
G3292508
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
57/64 in
Outside Dia.
0.148 in
Wire Dia.
0.023 in
Compressed Length
0.56 in
Inside Diameter
0.1 in
Compatible Rod Size
3/32 in
Wire Diameter
0.02 in
Outside Diameter
0.15 in
Free Length
7/8 in

Details

Type
Heavy Duty
Material
Spring Wire
Spring Rate
12.7 lb/in
Color
Gray
Deflection @ Load
0.31 in
Wire Type
Round
Item
Compression Spring
End Type
Closed, Ground
Meets/Exceeds
ASTM A877, JIS SWOSC-V
Finish
Oil
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
System of Measurement
Inch

Description

Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 57/64 In., Outside Dia. 5/32 In., Wire Type Round, Wire Dia. 0.023 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.442 In., Deflection @ Load 0.31 In., Spring Rate 13 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.