Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, Overall 5/8" L, PK10

  • Mfr # C01480230620S

  • Zoro # G3292359


product price: $19.69
/pk 10, $1.97/ea
Sold in multiples of 10 for $196.90

Key Features

Type
Heavy Duty
Material
302 Stainless Steel
Outside Dia.
0.148 in
Wire Dia.
0.023 in
Compressed Length
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01480230620S
Zoro #
G3292359
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/8 in
Outside Dia.
0.148 in
Wire Dia.
0.023 in
Compressed Length
0.45 in
Wire Diameter
0.02 in
Inside Diameter
0.1 in
Compatible Rod Size
3/32 in
Outside Diameter
0.15 in
Free Length
5/8 in

Details

Type
Heavy Duty
Material
302 Stainless Steel
Spring Rate
15.4 lb/in
Color
Gray
Finish
Plain
Meets/Exceeds
ASTM A877, JIS SWOSC-V
Item
Compression Spring
Wire Type
Round
Deflection @ Load
0.16 in
End Type
Closed, Ground
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313
System of Measurement
Inch

Description

Compression Spring, Heavy Duty, Color Silver, 302 Stainless Steel, Finish Plain, Overall Length 5/8 In., Outside Dia. 5/32 In., Wire Type Round, Wire Dia. 0.023 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.326 In., Deflection @ Load 0.16 In., Spring Rate 15 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.