Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, Overall 9/16" L, PK10

  • Mfr # C01480230560S

  • Zoro # G3292368


product price: $19.69
/pk 10, $1.97/ea
Sold in multiples of 10 for $196.90

Key Features

Type
Heavy Duty
Material
302 Stainless Steel
Outside Dia.
0.148 in
Wire Dia.
0.023 in
Compressed Length
0.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C01480230560S
Zoro #
G3292368
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
9/16 in
Outside Dia.
0.148 in
Wire Dia.
0.023 in
Compressed Length
0.41 in
Compatible Rod Size
3/32 in
Outside Diameter
0.15 in
Wire Diameter
0.02 in
Inside Diameter
0.1 in
Free Length
9/16 in

Details

Type
Heavy Duty
Material
302 Stainless Steel
Spring Rate
17.2 lb/in
Color
Gray
End Type
Closed, Ground
Wire Type
Round
Deflection @ Load
0.15 in
Meets/Exceeds
ASTM A877, JIS SWOSC-V
Item
Compression Spring
Finish
Plain
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5688, ASTM A313

Description

Compression Spring, Heavy Duty, Color Silver, 302 Stainless Steel, Finish Plain, Overall Length 9/16 In., Outside Dia. 5/32 In., Wire Type Round, Wire Dia. 0.023 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.299 In., Deflection @ Load 0.15 In., Spring Rate 17 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.