Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, PK15

  • Mfr # C01480210880M

  • Zoro # G507867677


product price: $25.39
/pk 15, $1.69/ea
Sold in multiples of 8 for $203.12

Key Features

Material
Spring Wire
Outside Dia.
0.148 in
Wire Dia.
0.021 in
Compressed Length
0.53 in
Spring Rate
8.9 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01480210880M
Zoro #
G507867677
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7/8 in
Outside Dia.
0.148 in
Wire Dia.
0.021 in
Compressed Length
0.53 in
Free Length
7/8 in
Compatible Rod Size
7/64 in
Inside Diameter
0.11 in
Wire Diameter
0.02 in
Outside Diameter
0.15 in

Details

Material
Spring Wire
Spring Rate
8.9 lb/in
Color
Gray
Finish
Oil
Meets/Exceeds
AMS 5112, ASTM A228
Item
Compression Spring
End Type
Closed, Ground
Wire Type
Round
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Compression Spring Music Wire,Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.