Zoro Homepage

Compression Spring, PK15

  • Mfr # C01800200620M

  • Zoro # G307867426


product price: $24.79
/pk 15, $1.65/ea
Sold in multiples of 8 for $198.32

Key Features

Material
Spring Wire
Outside Dia.
0.18 in
Wire Dia.
0.02 in
Compressed Length
0.32 in
Spring Rate
7.7 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01800200620M
Zoro #
G307867426
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5/8 in
Outside Dia.
0.18 in
Wire Dia.
0.02 in
Compressed Length
0.32 in
Outside Diameter
0.18 in
Free Length
5/8 in
Compatible Rod Size
9/64 in
Wire Diameter
0.02 in
Inside Diameter
0.14 in

Details

Material
Spring Wire
Spring Rate
7.7 lb/in
Color
Gray
Meets/Exceeds
AMS 5112, ASTM A228
Finish
Oil
End Type
Closed and Ground
Item
Compression Spring
Wire Type
Round
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical

Description

Compression Spring Music Wire,Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.