Die Spring, PK3
Mfr # 204620000
Zoro # G512749555
product price: $84.99
/pk 3, $28.33/eaSold in multiples of 2 for $169.98
Free Shipping & Returns
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
255.8 lb/in
Color
Blue
End Type
Closed, Ground
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
204620000
Zoro #
G512749555
UPC #
-
Country of Origin
China
Dimensions
Compatible Rod Size
5/8 in
Inside Diameter
0.63 in
Outside Diameter
1.26 in
Free Length
5 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
255.8 lb/in
Color
Blue
Item
Die Spring
End Type
Closed, Ground
Finish
Chromium
System of Measurement
Inch
Product Type
Die Spring
Series
ISO-D
Standards
ISO 10243, NAAMS
Spring Shape
Cylindrical
Description
Metric, ISO Die spring,Package Quantity3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.