Die Spring, PK3
Mfr # 206608000
Zoro # G612749714
product price: $67.79
/pk 3, $22.60/eaSold in multiples of 3 for $203.37
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
2,015.7 lb/in
Color
Yellow
End Type
Closed, Ground
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206608000
Zoro #
G612749714
UPC #
-
Country of Origin
China
Dimensions
Compatible Rod Size
5/8 in
Outside Diameter
1.26 in
Inside Diameter
0.63 in
Free Length
2 1/64 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
2,015.7 lb/in
Color
Yellow
Item
Die Spring
End Type
Closed, Ground
Finish
Chromium
Spring Shape
Cylindrical
Standards
ISO 10243, NAAMS
Product Type
Die Spring
System of Measurement
Inch
Series
ISO-D
Description
Metric, ISO Die spring,Package Quantity3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.