Die Spring, PK5
Mfr # 203104000
Zoro # G113363884
product price: $20.39
/pk 5, $4.08/eaSold in multiples of 9 for $183.51
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
57.1 lb/in
Color
Green
End Type
Closed, Ground
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203104000
Zoro #
G113363884
UPC #
-
Country of Origin
China
Dimensions
Free Length
63/64 in
Compatible Rod Size
13/64 in
Outside Diameter
0.39 in
Inside Diameter
0.2 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
57.1 lb/in
Color
Green
End Type
Closed, Ground
Item
Die Spring
Finish
Chromium
Standards
ISO 10243, NAAMS
System of Measurement
Inch
Spring Shape
Cylindrical
Series
ISO-D
Product Type
Die Spring
Description
Die Spring, Color Green, Silicon Alloy Steel Wire, Finish Chromium, End Type Closed, Ground, Spring Rate 57.1 lb/in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.