Die Spring, Red, Overall 11-13/16" L
Mfr # ASM050300
Zoro # G3287267
product price: $93.79
/eaSold in multiples of 3 for $281.37
Free Shipping & Returns
Key Features
Type
Medium Duty
Material
Alloy Steel
Outside Dia.
50 mm
Spring Rate
51 N/mm
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASM050300
Zoro #
G3287267
UPC #
-
Country of Origin
China
Dimensions
Overall Length
300 mm
Outside Dia.
50 mm
Free Length
11 13/16 in
Outside Diameter
1.97 in
Details
Type
Medium Duty
Material
Alloy Steel
Spring Rate
51 N/mm
Color
Red
Deflection @ Load
0.3 in
Meets/Exceeds
ASTM A877, JIS SWOSC-V
Item
Die Spring
End Type
Closed, Ground
Finish
Chromium
Product Type
Die Spring
Series
JIS
Standards
ASTM A877, JIS SWOSC-V
Spring Shape
Cylindrical
System of Measurement
Inch
Description
Die Spring, Extra Heavy Duty, Color Red, Oil Tempered Chrome Silicone, Finish Plain, Overall Length 11-13/16 In., Outside Dia. 2 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Deflection @ Load 0.3, Spring Rate 2 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.