Die Spring, Red, Overall 11-13/16" L
Mfr # ASM060300
Zoro # G3287063
product price: $135.99
/eaSold in multiples of 2 for $271.98
Free Shipping & Returns
Key Features
Type
Medium Duty
Material
Alloy Steel
Outside Dia.
60 mm
Spring Rate
73.6 N/mm
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASM060300
Zoro #
G3287063
UPC #
-
Country of Origin
China
Dimensions
Overall Length
300 mm
Outside Dia.
60 mm
Free Length
11 13/16 in
Outside Diameter
2.36 in
Details
Type
Medium Duty
Material
Alloy Steel
Spring Rate
73.6 N/mm
Color
Red
Meets/Exceeds
AMS 5688, ASTM A313
Item
Die Spring
Finish
Chromium
End Type
Closed, Ground
Deflection @ Load
0.16 in
Product Type
Die Spring
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Series
JIS
Spring Shape
Cylindrical
Description
Die Spring, Extra Heavy Duty, Color Red, Oil Tempered Chrome Silicone, Finish Plain, Overall Length 11-13/16 In., Outside Dia. 2-3/8 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Deflection @ Load 0.16, Spring Rate 2 lb./in., Meets/Exceeds ASTM A313, AMS 5688
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.