Die Spring, Red, Overall 2-3/4" L
Mfr # ASM040070
Zoro # G3287230
product price: $20.39
/eaSold in multiples of 10 for $203.90
Key Features
Type
Medium Duty
Material
Alloy Steel
Outside Dia.
40 mm
Spring Rate
140 N/mm
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ASM040070
Zoro #
G3287230
UPC #
-
Country of Origin
China
Dimensions
Overall Length
70 mm
Outside Dia.
40 mm
Outside Diameter
1.58 in
Free Length
2 49/64 in
Details
Type
Medium Duty
Material
Alloy Steel
Spring Rate
140 N/mm
Color
Red
Meets/Exceeds
ASTM A877, JIS SWOSC-V
End Type
Closed, Ground
Finish
Chromium
Deflection @ Load
0.08 in
Item
Die Spring
Product Type
Die Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Series
JIS
Standards
ASTM A877, JIS SWOSC-V
Description
Die Spring, Extra Heavy Duty, Color Red, Oil Tempered Chrome Silicone, Finish Plain, Overall Length 2-3/4 In., Outside Dia. 1-9/16 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Deflection @ Load 0.08, Spring Rate 4 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.