Die Spring, Red, Overall 2-3/8" L, PK5
Mfr # ASM040060
Zoro # G3287203
product price: $81.49
/pk 5, $16.30/eaSold in multiples of 3 for $244.47
Free Shipping & Returns
Key Features
Type
Medium Duty
Material
Alloy Steel
Outside Dia.
40 mm
Spring Rate
162.8 N/mm
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASM040060
Zoro #
G3287203
UPC #
-
Country of Origin
China
Dimensions
Overall Length
60 mm
Outside Dia.
40 mm
Free Length
2 23/64 in
Outside Diameter
1.58 in
Details
Type
Medium Duty
Material
Alloy Steel
Spring Rate
162.8 N/mm
Color
Red
End Type
Closed, Ground
Meets/Exceeds
ASTM A877, JIS SWOSC-V
Item
Die Spring
Deflection @ Load
0.11 in
Finish
Chromium
Product Type
Die Spring
Series
JIS
System of Measurement
Inch
Standards
ASTM A877, JIS SWOSC-V
Spring Shape
Cylindrical
Description
Die Spring, Extra Heavy Duty, Color Red, Oil Tempered Chrome Silicone, Finish Plain, Overall Length 2-3/8 In., Outside Dia. 1-9/16 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Deflection @ Load 0.11, Spring Rate 5 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.