Die Spring, Red, Overall 6-7/8" L
Mfr # ASM050175
Zoro # G3287212
product price: $61.25
/eaSold in multiples of 3 for $183.75
Key Features
Type
Medium Duty
Material
Alloy Steel
Outside Dia.
50 mm
Spring Rate
87.5 N/mm
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASM050175
Zoro #
G3287212
UPC #
-
Country of Origin
China
Dimensions
Overall Length
175 mm
Outside Dia.
50 mm
Outside Diameter
1.97 in
Free Length
6 57/64 in
Details
Type
Medium Duty
Material
Alloy Steel
Spring Rate
87.5 N/mm
Color
Red
End Type
Closed, Ground
Item
Die Spring
Meets/Exceeds
ASTM A877, JIS SWOSC-V
Deflection @ Load
0.16 in
Finish
Chromium
Product Type
Die Spring
Standards
ASTM A877, JIS SWOSC-V
Series
JIS
Spring Shape
Cylindrical
System of Measurement
Inch
Description
Die Spring, Extra Heavy Duty, Color Red, Oil Tempered Chrome Silicone, Finish Plain, Overall Length 6-7/8 In., Outside Dia. 2 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Deflection @ Load 0.16, Spring Rate 3 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.