Zoro Homepage

Die Spring, Red, Overall 7-7/8" L

  • Mfr # ASM040200

  • Zoro # G3287151


product price: $45.79
/ea
Sold in multiples of 4 for $183.16

Key Features

Type
Medium Duty
Material
Alloy Steel
Outside Dia.
40 mm
Spring Rate
49 N/mm
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASM040200
Zoro #
G3287151
UPC #
-
Country of Origin
China

Dimensions

Overall Length
200 mm
Outside Dia.
40 mm
Outside Diameter
1.58 in
Free Length
7 7/8 in

Details

Type
Medium Duty
Material
Alloy Steel
Spring Rate
49 N/mm
Color
Red
Item
Die Spring
Meets/Exceeds
ASTM A877, JIS SWOSC-V
Finish
Chromium
End Type
Closed, Ground
Deflection @ Load
0.3 in
Product Type
Die Spring
Standards
ASTM A877, JIS SWOSC-V
Series
JIS
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Die Spring, Extra Heavy Duty, Color Red, Oil Tempered Chrome Silicone, Finish Plain, Overall Length 7-7/8 In., Outside Dia. 1-9/16 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Deflection @ Load 0.3, Spring Rate 1 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.