Die Spring, Red, Overall 9-13/16" L
Mfr # ASM050250
Zoro # G3287343
product price: $90.59
/eaSold in multiples of 3 for $271.77
Free Shipping & Returns
Key Features
Type
Medium Duty
Material
Alloy Steel
Outside Dia.
50 mm
Spring Rate
61.3 N/mm
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ASM050250
Zoro #
G3287343
UPC #
-
Country of Origin
China
Dimensions
Overall Length
250 mm
Outside Dia.
50 mm
Free Length
9 27/32 in
Outside Diameter
1.97 in
Details
Type
Medium Duty
Material
Alloy Steel
Spring Rate
61.3 N/mm
Color
Red
End Type
Closed, Ground
Deflection @ Load
0.18 in
Item
Die Spring
Meets/Exceeds
ASTM A877, JIS SWOSC-V
Finish
Chromium
Product Type
Die Spring
System of Measurement
Inch
Standards
ASTM A877, JIS SWOSC-V
Series
JIS
Spring Shape
Cylindrical
Description
Die Spring, Extra Heavy Duty, Color Red, Oil Tempered Chrome Silicone, Finish Plain, Overall Length 9-13/16 In., Outside Dia. 2 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Deflection @ Load 0.18, Spring Rate 2 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.