Zoro Homepage

Die Spring, Silicon Alloy Steel Wire, 765.2 lb/in, Red

  • Mfr # 205828000

  • Zoro # G012749567


product price: $84.99
/ea
Sold in multiples of 2 for $169.98
Free Shipping & Returns

Key Features

Material
Silicon Alloy Steel Wire
Spring Rate
765.2 lb/in
End Type
Closed, Ground
Finish
Chromium
Product Type
Die Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205828000
Zoro #
G012749567
UPC #
-
Country of Origin
China

Dimensions

Free Length
7 1/64 in
Outside Diameter
1.97 in
Compatible Rod Size
63/64 in
Inside Diameter
0.98 in

Details

Material
Silicon Alloy Steel Wire
Spring Rate
765.2 lb/in
Color
Red
End Type
Closed, Ground
Finish
Chromium
Item
Die Spring
Product Type
Die Spring
Spring Shape
Cylindrical
Series
ISO-D
System of Measurement
Inch
Standards
ISO 10243, NAAMS

Description

Metric, ISO Die spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.