Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, 0.856" Min. Inside Dia., PK25

  • Mfr # W1102012

  • Zoro # G3287763


product price: $19.69
/pk 25, $0.79/ea
Sold in multiples of 10 for $196.90

Key Features

System of Measurement
Inch
Thickness
0.012 in
Overall Height
0.08 in
Finish
Plain
Type
3 Wave Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1102012
Zoro #
G3287763
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.012 in
Overall Height
0.08 in
Max. Outside Dia.
1.102 in
Min. Inside Dia.
0.856 in
Inside Diameter - Minimum
0.86 in
Outside Diameter - Maximum
1.1 in

Details

Item
Wave Disc Spring
System of Measurement
Inch
Material
High Carbon Steel
Finish
Plain
Type
3 Wave Spring Washer
Deflection @ Load
0.038 in
Load @ Deflection (Lbs.)
9-13
Meets/Exceeds
ASTM-A684
Spring Rate (Lbs./In.)
289 lb/in
Spring Rate
289 lb/in
Standards
ASTM A684
Disc Type
Wave

Description

Disc Springs,Wave,High Carbon Steel,Finish Plain,Min. Inside Dia. 0.856 In.,Max. Outside Dia. 1.102 In.,Thickness 0.012 In.,Overall Height 0.075 In.,For Hole Size 0.1875,For Rod Size 0.093,Load @ Deflection (Lbs.) 380,Deflection @ Load 0.037 In.,Meets/Exceeds ASTM-A684,Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.