Zoro Homepage

Disc Spring, 1.239" Min. Inside Dia., PK25

  • Mfr # W1593018

  • Zoro # G3287949


product price: $26.59
/pk 25, $1.06/ea
Sold in multiples of 7 for $186.13

Key Features

System of Measurement
Inch
Thickness
0.018 in
Overall Height
0.11 in
Finish
Plain
Type
3 Wave Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1593018
Zoro #
G3287949
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.018 in
Overall Height
0.11 in
Max. Outside Dia.
1.593 in
Min. Inside Dia.
1.239 in
Outside Diameter - Maximum
1.59 in
Inside Diameter - Minimum
1.24 in

Details

Item
Wave Disc Spring
System of Measurement
Inch
Material
High Carbon Steel
Finish
Plain
Type
3 Wave Spring Washer
Deflection @ Load
0.055 in
Load @ Deflection (Lbs.)
20-28
Spring Rate (Lbs./In.)
436 lb/in
Meets/Exceeds
ASTM-A684
Standards
ASTM A684
Spring Rate
436 lb/in
Disc Type
Wave

Description

Disc Springs,Wave,High Carbon Steel,Finish Plain,Min. Inside Dia. 1.239 In.,Max. Outside Dia. 1.593 In.,Thickness 0.018 In.,Overall Height 0.110 In.,For Hole Size 0.1875,For Rod Size 0.093,Load @ Deflection (Lbs.) 542,Deflection @ Load 0.055 In.,Meets/Exceeds ASTM-A684,Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.