Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, 2.057" Min. Inside Dia., PK2

  • Mfr # W2645028

  • Zoro # G3288113


product price: $16.99
/pk 10, $1.70/ea
Sold in multiples of 11 for $186.89

Key Features

System of Measurement
Inch
Thickness
0.028 in
Overall Height
0.18 in
Finish
Plain
Type
3 Wave Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W2645028
Zoro #
G3288113
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.028 in
Overall Height
0.18 in
Max. Outside Dia.
2.645 in
Min. Inside Dia.
2.057 in
Inside Diameter - Minimum
2.06 in
Outside Diameter - Maximum
2.65 in

Details

Item
Wave Disc Spring
System of Measurement
Inch
Material
High Carbon Steel
Finish
Plain
Type
3 Wave Spring Washer
Deflection @ Load
0.094 in
Load @ Deflection (Lbs.)
47-67
Meets/Exceeds
ASTM-A684
Spring Rate (Lbs./In.)
606 lb/in
Spring Rate
606 lb/in
Disc Type
Wave
Standards
ASTM A684

Description

Disc Springs,Wave,High Carbon Steel,Finish Plain,Min. Inside Dia. 2.057 In.,Max. Outside Dia. 2.645 In.,Thickness 0.028 In.,Overall Height 0.184 In.,For Hole Size 0.1875,For Rod Size 0.093,Load @ Deflection (Lbs.) 813,Deflection @ Load 0.090 In.,Meets/Exceeds ASTM-A684,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.