Shop All Compression and Die Springs
Raymond
ISO-D Series Die Spring, PK2
Mfr # 304812D
Zoro # G807867421
product price: $24.69
/pk 2, $12.35/ea
Sold in multiples of 4 for $98.76
$98.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Alloy Steel
- Compressed Length 2.244 in
- Color Blue
- For Hole Size 1 969/1000 in
Product Information
- Brand Raymond
- MFR # 304812D
- Zoro # G807867421
- Country of Origin Japan
- Category Compression and Die Springs
Dimensions
Overall Length | 2 63/64 in |
Compressed Length | 2.244 in |
For Hole Size | 1 969/1000 in |
For Rod Size | 9843/10000 in |
Details
Description
ISO-D Series Die Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-FLOT Roll of FME Magnetic Sheet, 24" x 25 ft (MAGSHT2436RLOR)
- USA INDUSTRIALS Silicone Rubber Cord, 1.5mm Cross Section x 100 Ft. L (ZUSA-RC-323)
- IVES Concealed Bearing Butt Hinge, 4-1/2" x 4-1/2", Square, 630, NRP, Heavy (3CB1HW 4.5X4.5 630 NRP)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/45 (200) KD Red)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x3In (106712)
- RAYMOND ISO D Die Spring, Heavy Duty, 1-1/2x6In (305724D)
- RAYMOND Die Spring, XHD, 2x2-1/2 In (106810)
- RAYMOND Die Spring, Medium Duty, 2x4 In (104816)
- RAYMOND Die Spring, Medium Duty, 1-1/2x12In (103748)
- RAYMOND Die Spring, Med Duty, 3/8x1In, PK10 (103104)
- ZORO SELECT CompressSpring, Precision, 1 1/2, PK5 (1NCR8)
- Raymond Compression and Die Springs