Shop RAYOVAC
See all product information
Create Account
Battery, Lithium, Entry Card
Mfr # KECR2025-1
Zoro # G204067103
product price:Â
$
1.15
/ea
Key Features
Battery Size
2025
Capacity - Batteries
165 mAh
Battery Chemistry
Lithium / Manganese Dioxide
Diameter
0.787 in
Voltage - Batteries
3V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KECR2025-1
- Zoro #
- G204067103
- UPC #
- 012800462841
- Country of Origin
- China
- Item
- Battery
- Capacity - Batteries
- 165 mAh
- Battery Chemistry
- Lithium / Manganese Dioxide
- Voltage - Batteries
- 3V DC
- Product Type
- Battery
- Standard Battery Pack Size
- 1
- Battery Cross-Reference
- 280-205, DL2025, L12, PC2025, PX2025, SB-T14
- Color Code
- No Code
- Standards
- ANSI / NEDA-5003LC, IEC-CR2025
- Shelf Life
- 8 yr
- Min. Operating Temp.
- -22
- Max. Operating Temp.
- 140 Degrees F
- Drain Type - Battery
- High Drain
Description
Battery, Battery Size 2025, Battery Chemistry Lithium / Manganese Dioxide, Voltage - Batteries 3V DC, Standard Battery Pack Size 1, Capacity - Batteries 165 mAh, Battery Cross-Reference 280-205, DL2025, L12, PC2025, PX2025, SB-T14, Drain Type - Battery High Drain, Diameter 0.787 in, Depth 0.098 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -22, Standards ANSI / NEDA-5003LC, IEC-CR2025, Color Code No Code
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.