ULTRA PRO BATTERY, ZINC-MANGANESE DIOXIDE, 1.5 VDC NOMINAL, 7800 MAH NOMINAL, C
- Mfr # AL-C
- Zoro # G522805104
product price:Â
$
5.69
/ea
Sold in multiples of 2 for
$11.38
Key Features
Width
6 in
Length
1 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AL-C
- Zoro #
- G522805104
- UPC #
- 00012800000418
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Length
- 1 in
- Height
- 2 in
Details
- Item
- Alkaline Batteries
Description
RAYOVAC ULTRAPRO BATTERIES ARE THE #1 SELLING INDUSTRIAL BATTERIES AMONG TOP INDUSTRIAL DISTRIBUTORS. THESE LONG-LASTING ALKALINE BATTERIES ARE MERCURY FREE AND FRESH FOR 7 YEARS (5 YEARS FOR 9V). WHETHER YOU NEED SHRINK PACKAGING (GREAT FOR CONTRACT OR BID BUSINESS) OR CONTRACTOR PACKAGING TO HELP ORGANIZE AND PROTECT BATTERIES FROM DAMAGE AND SHORT CIRCUITING, RAYOVAC HAS A PROGRAM TO FIT YOUR NEEDS.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.