66.5 in. 15 Tine Forged Steel Bow Rake Fiberglass Handle
- Mfr # 63184
- Zoro # G116119334
product price:Â
$
150.99
/ea
Sold in multiples of 2 for
$301.98
Free Shipping & Returns
Key Features
Overall Length
4 in
Width
66.75 in
Height
16 in
For Use With
Bow Rakes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63184
- Zoro #
- G116119334
- UPC #
- 79617631846
- Country of Origin
- China
Dimensions
- Overall Length
- 4 in
- Width
- 66.75 in
- Height
- 16 in
Details
- Item
- Rakes & Forks
- For Use With
- Bow Rakes
Description
Handle Length: 60, Handle Material: Fiberglass, Head Width: 16, Number of Tines: 15, Overall Length: 66.5, , Product Type: Bow Rake, Sub Brand: , Tine Material: Forged Steel, Brand Name: Razor-Back, Coated Tines: Yes, Comfort Grip: Yes, , Telescoping Hand
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.