Shop CORONA TOOLS
See all product information
Create Account
Spring Brace Rake, 22 in. Head, 22 Tines, Hardwood Handle
- Mfr # RK 24002
- Zoro # G022919578
product price:Â
$
19.85
/ea
Key Features
Overall Length
69 in
Handle Material
Wood
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RK 24002
- Zoro #
- G022919578
- UPC #
- 038313240028
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 69 in
Details
- Handle Material
- Wood
- Item
- Rake
- Color
- Red
Description
Tackle yard clean-up with the Spring Brace Rake, featuring a 22-tine fan-shaped head designed for flexibility and durability. The 54-in. handle provides extended reach with minimal bending, making it the ideal tool for efficiently removing grass clippings and leaves. A stress distribution bar ensures the tines withstand ground pressure without twisting or breaking. Coated frame and tines offer rust resistance, guaranteeing longevity even in challenging weather conditions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.