Shop RAZOR RIBBON
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Atkore Minimum Security Fence Extension Kit, 8 ft H x 20 ft L, Hardware Included
- Mfr # 805820
- Zoro # G823396677
product price:Â
$
9,333.99
/ea
Key Features
Panel Width
5 ft
Hole Pattern
1in x 2in Diamond
Razor Wire Included
No
Includes
Hardware, 5-5x8 Panels
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805820
- Zoro #
- G823396677
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Panel Width
- 5 ft
- Length
- 8 ft
- Width
- 5 ft
- Panel Height
- 8 ft
Details
- Hole Pattern
- 1in x 2in Diamond
- Razor Wire Included
- No
- Includes
- Hardware, 5-5x8 Panels
- Color
- Silver
- Item
- Perimeter Security Fencing
- Panel Weight
- 80 lbs
- Finish
- Galvanized
- Material
- Steel
Description
Expand an existing Atkore minimum-security perimeter quickly and accurately with this 8 ft x 20 ft extension kit. Designed to integrate seamlessly with standard Atkore fence configurations, this kit includes all necessary hardware, fasteners, gloves, and tools - eliminating the need to source additional components for a clean, professional installation. Ideal for facilities that need to grow or reconfigure a controlled-access boundary, this extension kit delivers the same anti-climb deterrence and build quality as the base system in a compact, contractor-ready package.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.