Shop RAZOR RIBBON
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Atkore Maximum Security Double Gate Kit w/ Razor Wire, 8 ft H x 20 ft W, Hardware Included
- Mfr # 805827
- Zoro # G323396726
product price:Â
$
11,915.99
/ea
Key Features
Width
5 ft
Hole Pattern
1in x 2in Diamond
Panel Weight
80 lbs
Panel Width
5 ft
Panel Height
8 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805827
- Zoro #
- G323396726
- UPC #
- -
- Country of Origin
- United States
- Hole Pattern
- 1in x 2in Diamond
- Panel Weight
- 80 lbs
- Item
- Perimeter Security Fencing
- Material
- Steel
- Razor Wire Included
- No
- Finish
- Galvanized
- Color
- Silver
- Includes
- Hardware, 4-5x8 Panels, 2-Gate Frames
Dimensions
- Width
- 5 ft
- Panel Width
- 5 ft
- Panel Height
- 8 ft
- Length
- 8 ft
Description
Secure wide vehicle or equipment access points without sacrificing perimeter integrity using this Atkore 8 ft x 20 ft maximum-security double gate kit. The dual-leaf design provides a broad, controlled opening while the razor wire topping ensures the gate remains as formidable as the fence panels it connects. Complete installation hardware is included. Ideal for high-security industrial facilities, correctional perimeters, and government installations requiring verified, maximum-deterrence access control at all entry points.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.