This item is Discontinued.

This item is Discontinued.
Razor-Ribbon Helical Stainless/Stainless Barbed Tape Coil, 18 In Dia, 33 Loop, 50 Ft, 5PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805834
- Zoro #
- G423396725
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 50 ft
- Outside Diameter
- 18 in
- Width
- 18 in
Details
- Strip Material
- Stainless
- Yield
- 50 ft
- Item
- Razor Wire
- Coil Loops
- 33
- Material
- Steel
- Barbed
- Yes
- Core Wire
- Stainless
- Color
- Silver
- Loop Spacing
- 18in
Description
The Razor-Ribbon Helical Barbed Tape Coil is a wire-reinforced, long-barb helical razor wire barrier recommended for private and industrial perimeter security applications. This SS/SS configuration features a stainless steel barbed tape strip and stainless steel core, providing maximum corrosion resistance for demanding environments such as coastal, high-humidity, or chemically exposed installations. Unlike concertina-style products, the loops are not clipped together, allowing flexible installation with varied loop spacing to match the level of security required. This 18in diameter, 33-loop, 50 ft coil features a standard long barb configuration and is available in a variety of barb styles to suit different security needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.