Atkore Minimum Security Fence Single Gate Kit, 8 ft H x 4 ft W, Hardware Included
- Mfr # 805823
- Zoro # G323396672
product price:Â
$
6,167.99
/ea
Key Features
Length
8 ft
Razor Wire Included
No
Material
Steel
Panel Width
5 ft
Width
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805823
- Zoro #
- G323396672
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 8 ft
- Panel Width
- 5 ft
- Width
- 5 ft
- Panel Height
- 8 ft
Details
- Razor Wire Included
- No
- Material
- Steel
- Item
- Perimeter Security Fencing
- Color
- Silver
- Includes
- Hardware, 1-5x8 Panel, 1-Gate Frame
- Finish
- Galvanized
- Hole Pattern
- 1in x 2in Diamond
- Panel Weight
- 80 lbs
Description
Create a defined pedestrian or personnel entry point in your minimum-security perimeter with this Atkore 8 ft x 4 ft single gate kit. Compact and easy to install, this single-leaf gate is ideal for foot-traffic access points at equipment yards, school grounds, utility areas, and similar facilities. All required hardware - hinges, latch, fasteners, gloves, and tools - is included for immediate installation. The 4 ft width accommodates standard personnel passage while maintaining a strong, anti-climb profile consistent with the Atkore minimum-security fence system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.