Shop RAZOR RIBBON
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Atkore Maximum Security Fence Extension Kit w/ Razor Wire, 8 ft H x 20 ft L, Hardware Included
- Mfr # 805825
- Zoro # G623396679
product price:Â
$
9,762.99
/ea
Key Features
Includes
Hardware, 5-5x8 Panels, Razor-wire
Panel Width
5 ft
Panel Weight
80 lbs
Material
Steel
Razor Wire Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805825
- Zoro #
- G623396679
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Panel Width
- 5 ft
- Width
- 5 ft
- Panel Height
- 8 ft
- Length
- 8 ft
Details
- Includes
- Hardware, 5-5x8 Panels, Razor-wire
- Panel Weight
- 80 lbs
- Material
- Steel
- Razor Wire Included
- Yes
- Item
- Perimeter Security Fencing
- Color
- Silver
- Finish
- Galvanized
- Hole Pattern
- 1in x 2in Diamond
Description
Extend a high-security perimeter with confidence using this Atkore 8 ft x 20 ft maximum-security fence extension kit. Engineered to match existing Atkore maximum-security installations, this kit ensures a seamless, uninterrupted barrier with no reduction in intrusion deterrence at the expansion point. All hardware included. Purpose-built for correctional facilities, military sites, critical infrastructure, and high-value industrial perimeters, this extension kit maintains the same formidable anti-climb, anti-breach profile as the base system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.