This item is Discontinued.

This item is Discontinued.
Razor-Ribbon Maze Stainless/Galvanized Barbed Tape Coil, 24 In Dia, 31 Loop, 20 Ft, 5PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805836
- Zoro #
- G323396665
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 24 in
- Length
- 20 ft
- Width
- 24 in
Details
- Yield
- 20 ft
- Barbed
- Yes
- Strip Material
- Stainless
- Core Wire
- Galvanized
- Clips
- 3
- Color
- Silver
- Loop Spacing
- 16in
- Coil Loops
- 31
- Material
- Steel
- Item
- Razor Wire
Description
The Razor-Ribbon Maze Barbed Tape Coil is the original long-barb, wire-reinforced concertina razor wire barrier, widely used in minimum-to-medium security perimeter applications around the world. This SS/GA configuration features a stainless steel barbed tape strip with a galvanized core, offering enhanced corrosion resistance over standard galvanized products. The loops are clipped together at restricted spacing for a controlled, uniform barrier. This 24in diameter, 31-loop, 20 ft coil features a standard long barb configuration suitable for exterior perimeter security installations. NSN 5660-01-457-9850.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.