Shop RAZOR RIBBON
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Razor-Ribbon Instabox Barbless Concertina RDU, 30 In, 50 Ft
- Mfr # 805830
- Zoro # G523396656
product price:Â
$
10,505.99
/ea
Key Features
Material
Steel
Length
50 ft
Barbed
No
Core Wire
Galvanized
Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805830
- Zoro #
- G523396656
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Barbed
- No
- Core Wire
- Galvanized
- Coil Loops
- 101
- Yield
- 50 ft
- Loop Spacing
- 12in
- Item
- Rapid Deploy Barbless Wire
- Color
- Yellow
- Clips
- 5
Dimensions
- Length
- 50 ft
- Width
- 30 in
- Outside Diameter
- 30 in
Description
The Razor-Ribbon Instabox Portable Rapid Deployment Unit (RDU) deploys a 30in diameter x 50 ft long yellow barbless concertina coil barrier in under 30 seconds by a single person. Suitable for temporary or permanent use, it quickly establishes controlled, limited, and exclusion areas for emerging threats or ongoing security needs. The unit can deploy up to 50 ft of barbless tape and retracts efficiently for reuse, eliminating the hazards typically associated with field coil installation. Built for durability across varying climates and terrain, the rugged design features heavy-duty wheels, hot-dip galvanized panels, and a powder coat finish. Lightweight and modular, multiple units can be linked together to form one continuous barrier.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.