Shop RAZOR RIBBON
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Atkore Perimeter Security Fence Kit, 8 ft H x 100 ft L, Anti-Climb, All-Hardware Included
- Mfr # 805819
- Zoro # G123396698
product price:Â
$
34,573.99
/ea
Key Features
Material
Steel
Includes
Hardware, Gloves, 22-5x8 Panels
Panel Width
5 ft
Razor Wire Included
No
Hole Pattern
1in x 2in Diamond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805819
- Zoro #
- G123396698
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Includes
- Hardware, Gloves, 22-5x8 Panels
- Razor Wire Included
- No
- Hole Pattern
- 1in x 2in Diamond
- Finish
- Galvanized
- Panel Weight
- 80 lbs
- Color
- Silver
- Item
- Perimeter Security Fencing
Dimensions
- Panel Width
- 5 ft
- Width
- 5 ft
- Length
- 8 ft
- Panel Height
- 8 ft
Description
Establish a reliable security perimeter with this Atkore 8 ft x 100 ft perimeter security fence kit, designed for commercial, industrial, and institutional applications requiring controlled access without razor wire. The kit delivers a robust anti-climb barrier and includes all necessary installation hardware, posts, fasteners, and gloves, so your crew can go straight from delivery to installation without sourcing additional components. Engineered to Atkore's high-quality manufacturing standards, this minimum-security configuration is well-suited for utility yards, equipment storage areas, school grounds, and similar facilities where strong deterrence and defined boundaries are the priority. The complete 800 sq. ft. coverage area installs efficiently, making it an ideal turn-key solution for project managers and contractors who need dependable perimeter protection on a clear timeline.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.