Basket Truck, 525 lb, 43" x 32" x 40"

  • Mfr # 416SOBC/ANTI/YEL

  • Zoro # G810866015


product price:  $524.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 1/2 in
Overall Length
43 in
Overall Width
31 3/4 in
Color
Yellow
Load Capacity
525 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416SOBC/ANTI/YEL
Zoro #
G810866015
UPC #
843397110095
Country of Origin
United States

Dimensions

Overall Height
39 1/2 in
Overall Length
43 in
Overall Width
31 3/4 in
Caster Wheel Dia.
5 in

Details

Color
Yellow
Load Capacity
525 lb
Item
Basket Truck
Cubic Foot Capacity
20 cu ft
Bushel Capacity
16 bu
Liner Style
Permanent
Caster/Wheel Mounting Location
Standard
Includes Frame Bumpers
With Frame Bumpers
Liner Material
Vinyl
Base Finish/Coating
Powder Coated
Assembled/Unassembled
Assembled
Base Material
Steel
Liner Color
Yellow

Description

Basket Truck, Bushel Capacity 16 bu, Cubic Foot Capacity 20 cu ft, Load Capacity 525 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Yellow, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 43 in, Inside Width 32 in, Inside Height 40 in, Overall Length 43 in, Overall Width 31 3/4 in, Overall Height 39 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.