Poly Cube Truck with Air Cushion Bumper and Steel Base, 14 Bushel, Black

  • Mfr # 4614BLK/PTB

  • Zoro # G3775027


product price:  $635.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/4 in
Overall Length
44 1/2 in
Overall Width
33 in
Material
Polyethylene/Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4614BLK/PTB
Zoro #
G3775027
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
36 1/4 in
Overall Length
44 1/2 in
Overall Width
33 in
Caster Dia.
5 in
Caster Mounting Height
6 1/8 in
Caster Wheel Width
1 in
Caster Wheel Dia.
5 in
Caster Mounting Plate Size
2 1/2 in x 2 1/2 in
Overall LxWxH
44 1/2 in x 33 in x 36 1/4 in
Caster Width
1 in

Details

Material
Polyethylene/Steel
Color
Black
Load Capacity
800 lb
Item
High-Maneuverability Cube Trucks with Bumpers
Optional Lid
Mfg. Model No. 4614/16HL
Color - Hoppers and Cube Trucks
Black
Caster Configuration
(4) Swivel
Cubic Yard Capacity
0.65 cu yd
Item - Cube Truck
Cube Truck
Bushel Capacity
14
Container Material - Hoppers and Cube Trucks
HDPE
Container Legend
None
Includes
Non-marking Bumper
Caster Material
Polyurethane
Cubic Foot Capacity
17.5 cu ft
Load Capacity - Hoppers and Cube Trucks
800 lb
Mobility Option
Manual
Frame Material - Hoppers and Cube Trucks
None
Container Material
Polyethylene
Frame Material
No Frame
Caster Mounting Type
Plate
Number of Drain Holes
0
Caster/Wheel Configuration
(4) Swivel
Caster Wheel Type
5 inch Clean Wheel System(TM)
Caster Wheel/Tread Material
Polyurethane
Caster Frame Material
Steel
Caster/Wheel Mounting Location
Corner, All Swivel
Quiet Performance Features
Sealed Bearings
Cube Truck Type
Standard
Caster Brake Type
No Brake Included
Caster Core Material
Plastic
Caster Outside Bolt Hole Spacing
2 in x 2 in
Lid/Cover Type
No Lid/Cover
Caster Inside Bolt Hole Spacing
1 3/4 in x 1 3/4 in
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

Cube Truck, Cubic Foot Capacity 17.5 cu ft, Load Capacity 800 lb, Bushel Capacity 14 bu, Overall Length 44 1/2 in, Overall Height 36 1/4 in, Overall Width 33 in, Overall LxWxH 44 1/2 in x 33 in x 36 1/4 in, Color Black, Container Material Polyethylene, Cube Truck Type Standard, Includes Non-Marking Bumper, Standards Not Applicable, Optional Lid Mfg. Model No. 4614/16HL, Cubic Yard Capacity 0.65 cu yd, Mobility Option Manual, Container Legend Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.