Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Welded Multi-Shelf Service Cart with Ergonomic Handle
- Mfr # 3ENM-2448-5PY
- Zoro # G923510492
product price:Â
$
591.99
/ea
Key Features
Shelf Length
48 in
Utility Cart Shelf Style
Flush Shelves
Finish
Powder Coat
Material
Steel
Caster Type
2 Rigid, 2 Swivel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3ENM-2448-5PY
- Zoro #
- G923510492
- UPC #
- -
- Country of Origin
- United States
- Utility Cart Shelf Style
- Flush Shelves
- Item
- Welded Multi-Shelf Service Cart with Ergonomic Handle
- Finish
- Powder Coat
- Material
- Steel
- Caster Type
- 2 Rigid, 2 Swivel
- Color
- Gray
- Cart Shelf Style
- Flush Shelves
- Number of Shelves
- 3
- Load Capacity
- 1,200 lbs
- Caster Material
- Polyurethane
Dimensions
- Shelf Length
- 48 in
- Overall Width
- 24 in
- Overall Height
- 62 in
- Wheel Diameter
- 5 in
- Shelf Width
- 24 in
- Overall Length
- 53.5 in
Description
Welded Multi-Shelf Service Cart with Ergonomic Handle, 24" x 48" Shelf Size, 3 Shelf Model, Flush Shelves, 1200 lbs. Capacity, 5" Polyurethane Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.