Utility Cart, Steel, 250 lb Per Shelf Load Capacity, 3 Shelves, 48" L, 18" W, 42" H

  • Mfr # UC1848

  • Zoro # G0730867


product price:  $366.99
/ea
Free Shipping & Returns

Key Features

Overall Height
42"
Overall Length
48"
Overall Width
18"
Material
Steel
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UC1848
Zoro #
G0730867
UPC #
-
Country of Origin
China

Dimensions

Overall Height
42"
Overall Length
48"
Overall Width
18"
Wheel Diameter
5 in

Details

Material
Steel
Color
Chrome
Load Capacity
250 lb Per Shelf
Item
Utility Cart
Wheel Type
5 in Casters
Number of Shelves
3
Caster Type
(2) Locking
Finish
Chrome plated
Electrical Included
No
Assembled/Unassembled
Unassembled
Utility Cart Shelf Style
Wire
Utility Cart Item
Triple Shelf Utility Cart
Features
Corrosion Resistant

Description

Utility Cart,Triple Shelf,Chrome-Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.