Shop R&B WIRE PRODUCTS

Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 10 Bushel, Navy

  • Mfr # 410SOBC/NVY

  • Zoro # G3775517


product price:  $447.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
32 in
Overall Length
38 in
Overall Width
26 1/2 in
Material
Steel/Vinyl
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
410SOBC/NVY
Zoro #
G3775517
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 in
Overall Length
38 in
Overall Width
26 1/2 in
Wheel Diameter
5 in
Container Height
28 in
Caster Dia.
4"
Caster Mounting Height
6 1/8 in
Caster Wheel Dia.
4 in
Inside Width
25 in
Inside Length
36 1/2 in
Overall LxWxH
38 in x 26 1/2 in x 32 in
Inside Height
25 1/2 in
Caster Wheel Width
1 in
Caster Width
1 in

Details

Material
Steel/Vinyl
Color
Navy
Load Capacity
600 lb
Item
Permanent Vinyl Liner Basket Truck
Wheel Type
5 in Casters
Handle Type
Soft Loop
Item - Basket Trucks
Basket Truck
Cubic Foot Capacity
12.5 cu ft
Color - Hoppers and Cube Trucks
Navy
Load Capacity - Hoppers and Cube Trucks
600 lb.
Cubic Yard Capacity
0.46 cu yd
Container Material - Hoppers and Cube Trucks
Flame Retardant Vinyl
Bushel Capacity
10
Includes
Non-Marking Bumper
Liner Style
Permanent
Optional Lid
4610HL
Caster Material
Polyurethane
Frame Material - Hoppers and Cube Trucks
Steel
Caster Configuration
(4) Swivel
Frame Material
Steel
Mobility Option
Forklift Capable, Manual
Number of Compartments
1
Caster Type
Non-Marking
Features
Corrosion Resistant
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
Includes Frame Bumpers
With Frame Bumpers
Number of Drain Holes
0
Truck Style
Standard
Base Finish/Coating
Powder Coated
Collapsible
No
End Style
Closed
Liner Material
Vinyl
Quiet Performance Features
Sealed Bearings
Liner Color
Dark Blue
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Non-Marking Casters/Wheels
Yes
Caster/Wheel Configuration
(4) Swivel
Caster Core Material
Plastic
Caster Frame Material
Steel
Base Material
Steel
Assembled/Unassembled
Assembled

Description

Vinyl Basket Truck with Air Cushion Bumper, Truck Style Standard, Bushel Capacity 10 bu, Cubic Foot Capacity 12.5 cu ft, Cubic Yard Capacity 0.46 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Dark Blue, Base Material Steel, Base Finish/Coating Powder Coated, Inside Length 36 1/2 in, Inside Width 25 in, Inside Height 25 1/2 in, Overall Length 38 in, Overall Width 26 1/2 in, Overall Height 32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.