Shop WESCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Box Truck, 46 in, 34 in, Red, 600 lb
- Mfr # 272526
- Zoro # G422581405
product price:Â
$
752.99
/ea
Key Features
Wire Rope Length
46 in
Frame Material
Polyethylene
Caster/Wheel Mounting Location
Standard
Cubic Foot Capacity
21.39 cu ft
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272526
- Zoro #
- G422581405
- UPC #
- 678655627448
- Country of Origin
- United States
- Item
- Box Truck
- Frame Material
- Polyethylene
- Caster/Wheel Mounting Location
- Standard
- Cubic Foot Capacity
- 21.39 cu ft
- Color
- Red
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Bushel Capacity
- 20 bu
- Lid/Cover Type
- No Lid/Cover
- Load Capacity
- 600 lb
- Caster Wheel/Tread Material
- Polyurethane
- Caster Wheel Type
- Standard
- Wire Color
- Red
Dimensions
- Wire Rope Length
- 46 in
- Overall Width
- 34 in
- Caster Wheel Width
- 1 1/4 in
- Overall Height
- 39 1/2 in
- Caster Wheel Dia.
- 5 in
- Overall Length
- 46 in
- Length
- 46 in
Description
Box Truck, Cubic Foot Capacity 21.39 cu ft, Load Capacity 600 lb, Bushel Capacity 20 bu, Overall Length 46 in, Overall Height 39 1/2 in, Overall Width 34 in, Color Red, Standards Not Applicable, Mobility Option Manual, Container Legend Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.