Shop R&B WIRE PRODUCTS

Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Forest Green

  • Mfr # 412SOBC/FG

  • Zoro # G3775541


product price:  $479.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/2 in
Overall Length
39 1/2 in
Overall Width
29 1/2 in
Material
Steel/Vinyl
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
412SOBC/FG
Zoro #
G3775541
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
39 1/2 in
Overall Width
29 1/2 in
Wheel Diameter
5 in
Caster Dia.
4"
Container Height
31-1/2 in
Caster Wheel Dia.
5 in
Inside Length
38 in
Inside Width
28 in
Inside Height
29 in
Overall LxWxH
39 1/2 in x 28 in x 36 1/2 in
Caster Mounting Height
6 1/8 in
Caster Wheel Width
1 in
Caster Width
1 in

Details

Material
Steel/Vinyl
Color
Green
Load Capacity
800 lb
Item
Permanent Vinyl Liner Basket Truck
Wheel Type
5 in Casters
Handle Type
Soft Loop
Caster Material
Polyurethane
Includes
Non-Marking Bumper
Bushel Capacity
12
Frame Material - Hoppers and Cube Trucks
Steel
Load Capacity - Hoppers and Cube Trucks
600 lb.
Cubic Foot Capacity
15 cu ft
Cubic Yard Capacity
0.55 cu yd
Liner Style
Permanent
Container Material - Hoppers and Cube Trucks
Flame Retardant Vinyl
Item - Basket Trucks
Basket Truck
Caster Configuration
(4) Swivel
Color - Hoppers and Cube Trucks
Forest Green
Optional Lid
4612HL
Mobility Option
Forklift Capable, Manual
Features
Corrosion Resistant
Frame Material
Steel
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Number of Compartments
1
Base Finish/Coating
Powder Coated
Liner Material
Vinyl
Liner Color
Green
Caster/Wheel Configuration
(4) Swivel
Number of Drain Holes
0
Non-Marking Casters/Wheels
Yes
Quiet Performance Features
Sealed Bearings
Includes Frame Bumpers
With Frame Bumpers
Caster Wheel/Tread Material
Polyurethane
Base Material
Steel
Collapsible
No
End Style
Closed
Caster Brake Type
No Brake Included
Caster Core Material
Plastic
Caster Mounting Type
Plate
Truck Style
Standard
Caster Frame Material
Steel
Caster Wheel Type
5 inch Clean Wheel System(TM)"
Caster/Wheel Mounting Location
Standard
Assembled/Unassembled
Assembled

Description

Basket Truck, Truck Style Standard, Bushel Capacity 12 bu, Cubic Foot Capacity 15 cu ft, Cubic Yard Capacity 0.55 cu yd, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Green, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 38 in, Inside Width 28 in, Inside Height 29 in, Overall Length 39 1/2 in, Overall Width 29 1/2 in, Overall Height 36 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.