Shop WESCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Box Truck, 46 in, 34 in, Blue, 600 lb
- Mfr # 272539
- Zoro # G322581130
product price:Â
$
659.99
/ea
Key Features
Wire Rope Length
46 in
Caster Wheel Type
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Rubber
Overall Height
42 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272539
- Zoro #
- G322581130
- UPC #
- 678655632886
- Country of Origin
- United States
- Caster Wheel Type
- Standard
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Caster Wheel/Tread Material
- Rubber
- Item
- Box Truck
- Cubic Foot Capacity
- 21.39 cu ft
- Color
- Blue
- Lid/Cover Type
- No Lid/Cover
- Load Capacity
- 600 lb
- Bushel Capacity
- 20 bu
- Frame Material
- Polyethylene
- Caster/Wheel Mounting Location
- Standard
- Wire Color
- Blue
Dimensions
- Wire Rope Length
- 46 in
- Overall Height
- 42 1/2 in
- Overall Width
- 34 in
- Caster Wheel Dia.
- 8 in
- Overall Length
- 46 in
- Length
- 46 in
Description
Box Truck, Cubic Foot Capacity 21.39 cu ft, Load Capacity 600 lb, Bushel Capacity 20 bu, Overall Length 46 in, Overall Height 42 1/2 in, Overall Width 34 in, Color Blue, Standards Not Applicable, Mobility Option Manual, Container Legend Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.