Vinyl Basket Truck with Steel Base, 20 Bushel, Yellow

  • Mfr # 420SOC/YEL

  • Zoro # G906000156


product price:  $453.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Overall Height
39.25"
Overall Length
49"
Overall Width
33.5"
Material
Steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
420SOC/YEL
Zoro #
G906000156
UPC #
843397103172
Country of Origin
United States

Dimensions

Overall Height
39.25"
Overall Length
49"
Overall Width
33.5"
Wheel Diameter
5 in
Caster Wheel Dia.
5 in
Inside Height
33 1/4 in
Inside Width
32 1/2 in
Inside Length
48 in

Details

Material
Steel
Color
Yellow
Load Capacity
800 lb
Item
Vinyl Bushel Truck
Wheel Type
5 in Casters
Bushel Capacity
20
Liner Style
Permanent
Frame Material
Steel; Steel
Color - Hoppers and Cube Trucks
Yellow
Cubic Foot Capacity
25 cu ft
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Container Material
Flame Retardant Vinyl
Caster Configuration
(4) Swivel
Includes
Powder Coated Tubular Steel Base
Features
Sealed Bearings and Corrosion Resistant
Container Material - Hoppers and Cube Trucks
Flame Retardant Vinyl; Flame Retardant Vinyl
Caster Material
Polyurethane
Caster Wheel Type
Standard
Liner Material
Vinyl
Base Material
Metal
Base Finish/Coating
Powder Coated
Caster Frame Material
Steel
Assembled/Unassembled
Assembled
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(4) Swivel
Quiet Performance Features
Double Layer Black Top Rim for Durability; Fully Sewn to Framework; Nests for Easy Shipping and Storage; Ships Fully Assembled and Ready to Use; Smooth Finish for Easy Cleaning; Upgrade to 6 in Casters at an Additional Cost
Collapsible
No
Liner Color
Yellow
End Style
Closed
Caster Wheel/Tread Material
Polyurethane

Description

Basket Truck, Bushel Capacity 20 bu, Cubic Foot Capacity 25 cu ft, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Yellow, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 48 in, Inside Width 32 1/2 in, Inside Height 33 1/4 in, Overall Length 49 in, Overall Width 33 1/2 in, Overall Height 39 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.